Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Selector Switch, Black, Plastic, 4" H

  • Mfr # M22-WS3

  • Zoro # G013332799


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Needed
Bezel Material
Silver
Switch Function @ 2nd Position
Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-WS3
Zoro #
G013332799
UPC #
786685277684
Country of Origin
Germany

Dimensions

Overall Width
4 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
4 in

Details

Item
Keyed Selector Switch
Action
Momentary/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Needed
Bezel Material
Silver
Switch Function @ 2nd Position
Off
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Operator Head Color
Black
Switch Function @ 1st Position
On
Series
M22
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Includes Operator Key
Key Included
NEMA Enclosure Rating
13, 4X
IP Rating
IP66
Number of Positions
3
Key Removal Position
Center
Switch Function @ 3rd Position
On
Key Code
MS1
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, Momentary/Maintained/Momentary Action, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP66, Cam No Cam Needed, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.