Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEYPAD-HOA-BLK
Zoro #
G0415195
UPC #
782116198597
Country of Origin
Finland
Dimensions
Depth
9.0 in
Width
7.0 in
Height
2.0 in
Overall Width
7 in
Overall Height
2 in
Overall Depth
9 in
Details
Item
Keypad
For Use With
HVX9000 Adjustable Frequency Drives
Mfr. Stock No.
KEYPAD-HOA-BLK-G
Compatible with Manufacturer Part Number
Mfr. No. HVX9000
Description
Keypad, Hand/Off/Auto, -, Cable Length (Meters) -, Cable Length (Ft.) -, For Use With HVX9000 Adjustable Frequency Drives, -, Height 2.0 in, Width 7.0 in, Depth 9.0 in, Motor HP -, Mounting Type -, Input Voltage -, - Phase, Protects -, Filter -, -, Used For -, Output Current (Amps) -, Voltage Output -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.