Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led

  • Mfr # M22-LED230-G

  • Zoro # G6137031


product price: $35.69
/ea

Key Features

Color
Green
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Module Type
Full Voltage
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-LED230-G
Zoro #
G6137031
UPC #
786685899565
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1 in
Product Length/Depth
2 in
Product Width
2 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
22 mm
Overall Height
1 in
Overall Width
2 in

Details

Item
Lamp Module
Color
Green
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Module Type
Full Voltage
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register
Lamp Type
LED
IP Rating
IP65, IP66, IP67, IP69K
Lamp Voltage
240V AC
Terminal Connection
Screw
Lamp Module Voltage
85 to 264V AC
Body Material
Chrome Die Cast Aluminum
Type
Light Unit
Compliances
CE Marked
Environmental rating
IP66, NEMA 4X, 13
Voltage rating
85-264 V
Light color
Green
Series
M22
Illumination
Illuminated
Certifications
CSA Certified
Actuator
Screw
Product Name
Eaton M22 modular pushbutton
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Terminal Connection Type
Screw Terminals
Voltage Rating - Maximum
264 V AC
Compatible with Series
M22
Compatible Operator
Push Button
Compatible with Brand
Eaton
Includes Bulb
Bulb Included

Description

Lamp Module, Lamp Module Voltage 85 to 264V AC, Green, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.