Zoro Homepage

Lamp Module, White, 30 V, LED, 2" D, 2" W

  • Mfr # M22-FLED-RG

  • Zoro # G213332742


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Color
White
Terminal Connection Type
Screw Clamp Terminals
Lamp Voltage - Maximum
30 V AC/DC
Compatible Operator
Pilot Light, Push Button, Selector Switch
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-FLED-RG
Zoro #
G213332742
UPC #
782114536513
Country of Origin
Germany

Dimensions

Overall Height
1 in
Overall Depth
2 in
Compatible Panel Cutout Diameter
22 mm
Overall Width
2 in

Details

Item
Lamp Module
Color
White
Terminal Connection Type
Screw Clamp Terminals
Lamp Voltage - Maximum
30 V AC/DC
Compatible Operator
Pilot Light, Push Button, Selector Switch
Compatible with Series
M22
Voltage Rating - Maximum
30 V AC/DC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
IP Rating
IP67, IP69K
NEMA Enclosure Rating
13, 4X
Lamp Module Type
Full Voltage
Includes Bulb
Bulb Included
Lamp Type
LED

Description

Lamp Module, White, Lamp Type LED, Lamp Module Type Full Voltage, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.