Zoro Homepage

Lamp Module, White, 30 V, LED, 2" D, 2" W

  • Mfr # M22-LEDC-W

  • Zoro # G913332776


product price: $36.29
/ea

Key Features

Color
White
Compatible Operator
Pilot Light, Push Button, Selector Switch
Lamp Module Type
Full Voltage
Manufacturer Warranty Length
1 yr
NEMA Enclosure Rating
13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-LEDC-W
Zoro #
G913332776
UPC #
782114535424
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1 in
Compatible Panel Cutout Diameter
22 mm
Overall Depth
2 in

Details

Item
Lamp Module
Color
White
Compatible Operator
Pilot Light, Push Button, Selector Switch
Lamp Module Type
Full Voltage
NEMA Enclosure Rating
13, 4X
Voltage Rating - Maximum
30 V AC/DC
Compatible with Brand
Eaton
Lamp Type
LED
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Terminal Connection Type
Screw Clamp Terminals
Lamp Voltage - Maximum
30 V AC/DC
Compatible with Series
M22
IP Rating
IP66
Includes Bulb
Bulb Included

Description

Lamp Module, White, Lamp Type LED, Lamp Module Type Full Voltage, IP Rating IP66, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.