Zoro Homepage

Lamp Mounting and Removal Tool

  • Mfr # SL7/4-BET

  • Zoro # G0057937


product price: $28.89
/ea

Key Features

Type
Bulb Replacing Tool
For Use With
SL4 Tower Lights, SL7 Tower Lights
Color
Black
Overall Width
31/32 in
Overall Height
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7/4-BET
Zoro #
G0057937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
31/32 in
Overall Height
3 1/16 in
Overall Length
31/32 in

Details

Item
Mounting Tool
Type
Bulb Replacing Tool
For Use With
SL4 Tower Lights, SL7 Tower Lights
Color
Black
Product Type
Mounting Tool
Material
Polycarbonate

Description

Mounting Tool, For Use With SL4 Tower Lights, SL7 Tower Lights, Color Black, Material Polycarbonate, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.