Zoro Homepage

Lamp Removal Tool, F/30mm Push Buttons

  • Mfr # HT8LAMPTOOL

  • Zoro # G4315105


product price: $9.89
/ea

Key Features

Size
30 mm
For Use With
H8 Series Push Buttons
Type
Pushbutton accessory
Special Features
Used with HT800 series operators
Certifications
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LAMPTOOL
Zoro #
G4315105
UPC #
782113683355
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1 in
Product Height
.5 in
Product Length/Depth
3 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Lamp Removal Tool
For Use With
H8 Series Push Buttons
Type
Pushbutton accessory
Special Features
Used with HT800 series operators
Certifications
UL Listed
Used with
HT800 series operators
Product Name
Eaton HT800 pushbutton lamp removal tool
Compatible Product Type
Push Buttons
Product Type
Lamp Removal Tool
Compatible with Series
HT800

Description

Lamp Removal Tool, 30 mm, For Use With H8 Series Push Buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.