
Lampholders/Adaptors/Accessories
Mfr # 6711N
Zoro # G115709499
product price: $26.19
/eaKey Features
Style
Straight
Number of Wires
3
Device Type
Connector
NEMA Configuration
5-50R
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6711N
Zoro #
G115709499
UPC #
4089302358
Country of Origin
Mexico
Details
Style
Straight
Number of Wires
3
Device Type
Connector
NEMA Configuration
5-50R
Material
Nylon
Color
Gray, Black
Wiring Method
Back wire
Application
Industrial
Contact Material
Brass
Torque Rating
30-35 lbf-inch
Design Type
Straight blade
Number of Poles
2
Amps
50 A
Voltage
125V
Standards
cULus Listed
Connection
Screw
Wire Gauge (AWG)
#12-4 AWG
Item
Extra heavy-duty auto grip connector
Description
125 VAC, 50 A, NEMA 5-50R, 2-Pole, 3-Wire, Gray, Nylon, Grounding, Straight Blade Power Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.