
Lampholders/Adaptors/Accessories EA
Mfr # 610-BOX
Zoro # G716129276
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Type
Decorative Lighting/Fixture/Sign
Number of Lamps
1 A
Operator Type
Keyless
Body Material
Porcelain
Terminal Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-BOX
Zoro #
G716129276
UPC #
32664239908
Country of Origin
China
Dimensions
Size
1.61 Inch Dia x 1.39 Inch H
Details
Type
Decorative Lighting/Fixture/Sign
Number of Lamps
1 A
Operator Type
Keyless
Body Material
Porcelain
Terminal Type
Screw
Lamp Base
Medium
Construction
Two Piece
Watts
660 W
Standards
UL (Canada and US)
Color
White
Description
660 W, 250 VAC, White, Porcelain, Medium-Base, 2-Piece, Keyless, Sign Socket LAholder with Screw Terminal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.