Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulbs 24V EA

  • Mfr # SL4-FL24-G-M

  • Zoro # G321855072


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Enclosure NEMA Rating
NEMA 4, 4X, 13
Lamp Type
LED
Amps
0.048 to 0.068 A
Voltage Rating
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4-FL24-G-M
Zoro #
G321855072
UPC #
015081679045
Country of Origin
United States

Details

Lens Material
Polycarbonate
Enclosure NEMA Rating
NEMA 4, 4X, 13
Lamp Type
LED
Amps
0.048 to 0.068 A
Voltage Rating
24 V
Type
Multi-Strobe Light
Lens Color
Green
Voltage
24V AC
Series
SL4

Description

1.69in x 2.44in, 24 VAC/VDC 50/60 Hz, 0.048 to 0.068 A, Green, LED, Multi-Strobe Light, Stack Light Module

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.