Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulbs

  • Mfr # E22LED060RN

  • Zoro # G921850798


product price: $56.35
/ea

Key Features

Voltage Rating
60V AC
Type
Standard, Continuous LED
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED060RN
Zoro #
G921850798
UPC #
782114626020
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Voltage Rating
60V AC
Type
Standard, Continuous LED

Description

60 VAC/VDC, Red, Standard, LED Pushbutton LA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.