
LED Bulbs
Mfr # SL4-L24-R
Zoro # G121852288
product price: $32.39
/eaKey Features
Type
Continuous Light
Standards
UL Listed, CSA Certified, cULus Listed, IEC Rated
Voltage
24V AC/DC
Color
Red
Illumination
Continuous LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL4-L24-R
Zoro #
G121852288
UPC #
015081678550
Country of Origin
United States
Details
Type
Continuous Light
Standards
UL Listed, CSA Certified, cULus Listed, IEC Rated
Item
Stacklight module
Voltage
24V AC/DC
Color
Red
Illumination
Continuous LED
Enclosure NEMA Rating
NEMA 4, NEMA 4X, NEMA 13
IP Rating
IP66
Series
SL4
Description
1.69in x 2.44in, 24 VAC 50/60 Hz, 24 VDC, Red, Polycarbonate Enclosure, LED LA, Continuous Light, Stack Light Module
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.