Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighting

  • Mfr # SL7-BL120-A

  • Zoro # G421850748


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Operating Current
0.028 to 0.03 A
Type
Flashing Light
Enclosure NEMA Rating
NEMA 4, 4X, 13
Lens Color - Vehicle Lighting
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL7-BL120-A
Zoro #
G421850748
UPC #
4015081679294
Country of Origin
China

Details

Lamp Type
LED
Operating Current
0.028 to 0.03 A
Type
Flashing Light
Enclosure NEMA Rating
NEMA 4, 4X, 13
Lens Color - Vehicle Lighting
Amber
Fixture Lens Material
Polycarbonate
Voltage
110/120V AC
Series
SL7
Standards
UL, UL 508, CSA C22.2, CE, IEC/EN 60947-5-1

Description

2.87in x 2.4in, 110/120 VAC 50/60 Hz, 0.028 to 0.03 A, Amber, Polycarbonate Enclosure, LED, Flashing Light, Stack Light Module

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.