
LED Lighting
Mfr # VMVL-7-UNV34
Zoro # G816263351
product price: $1,639.99
/ea
Free Shipping & Returns
Key Features
Optical Distribution
Type V
Material
Die cast aluminum
IP Rating
IP66
Lumens Per Watt
130
Lens Material
Heat and impact resistant glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMVL-7-UNV34
Zoro #
G816263351
UPC #
66227691225
Country of Origin
United States
Details
Optical Distribution
Type V
Material
Die cast aluminum
Item
Light fixture
IP Rating
IP66
Lumens Per Watt
130
Lens Material
Heat and impact resistant glass
Voltage
347-480V AC
Frequency Rating
50/60 Hz
Lumens
7000
Color
Cool white
Watts
57W
Nema Rating
NEMA 4X
Standards
NEC/CEC, IEC, IECEx/ATEX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.