Shop EATON
Create Account
LED Slide Dimmer, 120 V, 3-Gang, CFL, Fluorescent, Halogen, Incandescent
- Mfr # FSUL06-W-KB-L
- Zoro # G425012579
product price:Â
$
29.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSUL06-W-KB-L
- Zoro #
- G425012579
- UPC #
- 32664769047
- Country of Origin
- China
Description
Eaton LED Slide Dimmer, 120 V, Frequency Rating: 60 Hz, Number of Poles: 1, Number of Phases: 1, Number of Gangs: 3, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Flush Mounting, Terminal Type: Back and Side Wire, Temperature Rating: -20 to 70 deg C, Polycarbonate, White, Dimensions: 1.8 in L x 1.22 in W x 2.67 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.