Shop LEVITON
See all product information
Create Account
Toggle Framed 3-Way, 20 Amp
- Mfr # 54523-2W
- Zoro # G322982289
product price:Â
$
11.85
/ea
Key Features
Overall Width
1.3 in
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Market
Commercial
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54523-2W
- Zoro #
- G322982289
- UPC #
- 078477125519
- Country of Origin
- Mexico
- Contact Material
- Silver Alloy
- Voltage Rating
- 120/277V AC
- Market
- Commercial
- Wiring Method
- Side
- Illuminated
- No
- Maximum Operating Temperature
- 65 Degrees C
- Housing Material
- Thermoplastic
- Item
- Toggle Framed 3-Way, 20 Amp
- Current Rating
- 20 A
- Switch Function
- Maintained
- Wire Connection Type
- Screw Terminals
- Horsepower Rating
- 1 hp
- Number of Switches
- 1
- Minimum Operating Temperature
- -40 Degrees C
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Color
- White
- Switch Material
- Thermoplastic
- Grounding
- Grounded
- Strap Material
- Steel
- Switch Type
- 3-Way
- Wire Color
- White
Dimensions
- Overall Width
- 1.3 in
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 12 AWG
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed 3-Way, 20 Amp, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.