Zoro Homepage

Legend Plate, Half Round, On, Black

  • Mfr # 10250TM25

  • Zoro # G5219042


product price: $8.19
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Legend/Background Color
Black
Legend
On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TM25
Zoro #
G5219042
UPC #
786680125133
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
1/2 round
Product Width
1.7 in
Product Length/Depth
1.5 in
Letter size
3/16 in high
Product Height
.1 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1 3/4 in

Details

Item
Legend Plate
Material
Aluminum
Legend/Background Color
Black
Legend
On
Shape
Half-Round
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Product Type
Legend Plate
Type
Standard
Field color
Black
Certifications
UL Listed
Series
10250T
Lettering color
White
Compliances
CE Marked
Used with
10250T series, pushbutton operators and indicating lights
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Name
Eaton 10250T pushbutton legend plate
Keyway Type
Notch
Legend Color
White
Compatible with Series
10250T
Language
English
Background Color
Black

Description

Legend Plate, Half-Round, Legend On, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.