Legend Plate, Rectangular, Black
Mfr # M22S-ST-X
Zoro # G6189872
product price: $1.99
/eaKey Features
Material
Polyester
Height
1.97 in
Color
Black
Width
1.3 in
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-ST-X
Zoro #
G6189872
UPC #
786685899893
Country of Origin
Germany
Dimensions
Height
1.97 in
Width
1.3 in
Operator Size
22 mm
Size
22.5 mm
Product Width
1 in
Product Height
.02 in
Product Length/Depth
2 in
Compatible Panel Cutout Diameter
22 mm
Overall Width
1 in
Overall Height
2 in
Description
Legend Plate, Rectangular, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 In., Width 1.3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.