Legend Plate, Rectangular, Man-Auto, Black
Mfr # M22S-ST-GB11
Zoro # G6164584
product price: $5.89
/eaKey Features
Material
Polyester
Height
1.97 in
Width
1.3 in
Legend
Man-Auto
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-ST-GB11
Zoro #
G6164584
UPC #
786685900056
Country of Origin
Germany
Dimensions
Height
1.97 in
Width
1.3 in
Diameter
22 mm
Operator Size
22 mm
Size
22.5 mm
Product Height
1.38 in
Product Diameter
1.18 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm
Overall Width
1 5/16 in
Overall Height
1 7/16 in
Description
Legend Plate, Rectangular, Legend Man-Auto, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.