Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Auto Off Hand, Black

  • Mfr # HT8SP49

  • Zoro # G4091525


product price: $5.39
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Legend/Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP49
Zoro #
G4091525
UPC #
782113574189
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Diameter
30 mm
Size
Standard
Product Height
3.2 in
Product Width
2.1 in
Product Length/Depth
2.4 in
Overall Height
3 1/4 in
Overall Width
2 1/8 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Plastic
Legend/Background Color
Black
Legend
Auto-Off-Hand
Shape
Rectangular
For Use With
30.5mm Selector Switch Operators
Product Type
Legend Plate
Type
30.5 mm, Watertight/Oiltight-HT800
Used with
Selector switch operators
Special Features
Used with Selector switch operators
Field color
Black
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton legend plate
Keyway Type
Notch
Background Color
Black
Language
English
Compatible with Series
HT800
Legend Color
White

Description

Legend Plate, Rectangular, Legend Auto-Off-Hand, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.