Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, For.Off Rev., Black

  • Mfr # HT8SP50

  • Zoro # G3950335


product price: $5.19
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP50
Zoro #
G3950335
UPC #
782113574196
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Diameter
30 mm
Size
Standard
Product Height
3.2 in
Product Length/Depth
2.4 in
Product Width
2.1 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
2 1/8 in
Overall Height
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Plastic
Shape
Rectangular
Legend
For-Off-Rev
Legend/Background Color
Black
For Use With
30.5mm Selector Switch Operators
Product Type
Legend Plate
Type
30.5 mm, Watertight/Oiltight-HT800
Special Features
Used with Selector switch operators
Field color
Black
Certifications
CSA Certified
Used with
Selector switch operators
Product Name
Eaton HT800 pushbutton legend plate
Legend Color
White
Background Color
Black
Compatible with Series
HT800
Language
English
Keyway Type
Notch

Description

Legend Plate, Rectangular, Legend For-Off-Rev, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.