Zoro Homepage

Legend Plate, Square, High, Black

  • Mfr # HT8SP16

  • Zoro # G4099855


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Diameter
30 mm
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP16
Zoro #
G4099855
UPC #
782113566740
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Diameter
30 mm
Operator Size
30 mm
Size
Standard
Product Height
.01 in
Product Length/Depth
4 in
Product Width
4 in
Manufacturer Warranty Length
1 yr
Overall Height
4 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
4 in

Details

Item
Legend Plate
Material
Plastic
Legend/Background Color
Black
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Shape
Rectangular
Legend
High
Product Type
Legend Plate
Field color
Black
Series
HT800
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton legend plate
Language
English
Legend Color
White
Background Color
Black
Keyway Type
Notch
Compatible with Series
HT800

Description

Legend Plate, Rectangular, Legend High, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.