Zoro Homepage

Legend Plate, Square, Open Close, Black

  • Mfr # 10250TS43

  • Zoro # G5218674


product price: $7.99
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Shape
Square
For Use With
30.5mm Selector Switch and Roto-Push Operators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TS43
Zoro #
G5218674
UPC #
786680125898
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
Square
Product Length/Depth
1.7 in
Letter size
5/32 in high
Product Height
.1 in
Product Width
1.7 in
Overall Height
1 3/4 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Aluminum
Shape
Square
For Use With
30.5mm Selector Switch and Roto-Push Operators
Legend/Background Color
Black
Legend
Open-Close
Product Type
Legend Plate
Type
Standard
Used with
10250T series, selector switch and roto-push operators
Field color
Black
Lettering color
White
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Certifications
CSA Certified
Compliances
CE Marked
Series
10250T
Number of positions
2
Product Name
Eaton 10250T pushbutton legend plate
Background Color
Black
Legend Color
White
Compatible with Series
10250T
Keyway Type
Notch
Language
English

Description

Legend Plate, Square, Legend Open-Close, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.