Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Open Close, Black

  • Mfr # HT8SP43

  • Zoro # G4006371


product price: $4.99
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Diameter
30 mm
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP43
Zoro #
G4006371
UPC #
782113574004
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Diameter
30 mm
Operator Size
30 mm
Size
Standard
Product Height
.05 in
Product Width
1.5 in
Product Length/Depth
1 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 1/2 in
Overall Height
1 in

Details

Item
Legend Plate
Material
Plastic
Shape
Rectangular
Legend
Open-Close
For Use With
30.5mm Selector Switch Operators
Legend/Background Color
Black
Product Type
Legend Plate
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Special Features
Used with Selector switch operators
Field color
Black
Used with
Selector switch operators
Product Name
Eaton HT800 pushbutton legend plate
Background Color
Black
Legend Color
White
Language
English
Keyway Type
Notch
Compatible with Series
HT800

Description

Legend Plate, Rectangular, Legend Open-Close, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.