Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Up Down, Black

  • Mfr # HT8SP48

  • Zoro # G4070997


product price: $4.89
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Legend
Up-Down
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8SP48
Zoro #
G4070997
UPC #
782113574059
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Diameter
30 mm
Size
Standard
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Overall Width
2 1/8 in
Overall Height
3 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Plastic
Legend
Up-Down
Shape
Rectangular
Legend/Background Color
Black
For Use With
30.5mm Selector Switch Operators
Product Type
Legend Plate
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Used with
Selector switch operators
Field color
Black
Special Features
Used with Selector switch operators
Product Name
Eaton HT800 pushbutton legend plate
Legend Color
White
Language
English
Background Color
Black
Compatible with Series
HT800
Keyway Type
Notch

Description

Legend Plate, Rectangular, Legend Up-Down, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.