Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches

  • Mfr # 7623BK-BOX

  • Zoro # G815710184


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Standards
cULus Listed, UL Listed
Voltage AC
120/277 V
Switch Type
Three-way
Wiring Method
Back and push
Amps AC
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7623BK-BOX
Zoro #
G815710184
UPC #
32664647352
Country of Origin
China

Details

Standards
cULus Listed, UL Listed
Voltage AC
120/277 V
Switch Type
Three-way
Item
Commercial grade decorator switch
Wiring Method
Back and push
Amps AC
20A
Color
Black

Description

120/277 VAC, 20 A, 3-Way, Black, Polycarbonate/PVC Housing, Side/Back Wiring, Modular Decorator Switch Box Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.