Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches

  • Mfr # ARD-BK

  • Zoro # G915710152


product price: $8.19
/ea

Key Features

Switch Type - Motion Sensing and Dimming
Multi-location
Color - Motion Sensing and Dimming
Black
Wiring Method
Wire lead
Standards
cULus Listed, NOM
Description/Special Features
7-step LED light level display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARD-BK
Zoro #
G915710152
UPC #
32664707087
Country of Origin
China

Details

Switch Type - Motion Sensing and Dimming
Multi-location
Color - Motion Sensing and Dimming
Black
Wiring Method
Wire lead
Standards
cULus Listed, NOM
Description/Special Features
7-step LED light level display
Voltage
120 V

Description

120 VAC 60 Hz, Multi-Location, Black, Decorator Wallplate, Smart Dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.