Zoro Homepage

Light and Dimmer Switches

  • Mfr # CS320BK

  • Zoro # G716060265


product price: $2.19
/ea
Sold in multiples of 6 for $13.14

Key Features

Amps AC
20A
Wiring Method
Side wire
Voltage AC
120/277 V
Switch Type
Three-way
Standards
cULus Listed, NOM, Federal Specification Classification 6241 05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS320BK
Zoro #
G716060265
UPC #
32664750809
Country of Origin
United States

Details

Amps AC
20A
Wiring Method
Side wire
Voltage AC
120/277 V
Item
Commercial grade toggle switch
Switch Type
Three-way
Standards
cULus Listed, NOM, Federal Specification Classification 6241 05
Color
Black
Application Environment
Commercial
Number of Poles
1

Description

120 to 277 VAC, 20 A, 3-Way, Black, Thermoplastic Base, Nylon Toggle, Side Wiring, Specification Grade, Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.