Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches

  • Mfr # CSB220LA

  • Zoro # G815710221


product price: $7.89
/ea

Key Features

Amps AC
20A
Wiring Method
Back and side
Application Environment
Commercial
Number of Poles
2
Voltage AC
120/277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB220LA
Zoro #
G815710221
UPC #
78358515420
Country of Origin
China

Details

Amps AC
20A
Wiring Method
Back and side
Item
Commercial grade toggle switch
Application Environment
Commercial
Number of Poles
2
Voltage AC
120/277 V
Color
Light almond
Standards
cULus Listed, NOM
Switch Type
Two-pole

Description

120 to 277 VAC, 20 A, 2-Pole, Light Almond, Thermoplastic Base, Nylon Toggle, Back/Side Wiring, Specification Grade, Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.