Zoro Homepage

Light and Dimmer Switches EA

  • Mfr # 1242-7BK-BOX

  • Zoro # G416129200


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Color
Black
Type
Toggle
Wiring Method
Side, Push-In
Standards
UL (Canada and US), UL 20, NOM 426
Voltage AC
120 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242-7BK-BOX
Zoro #
G416129200
UPC #
32664747236
Country of Origin
China

Details

Color
Black
Type
Toggle
Wiring Method
Side, Push-In
Standards
UL (Canada and US), UL 20, NOM 426
Voltage AC
120 VAC
Application - Prewired Relay
Residential

Description

120/277 VAC, 15 A, 4-Way, Black, Thermoplastic/Nylon Toggle, Polycarbonate Housing, Push/Side Wiring, AC Toggle Switch Box Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.