
Light and Dimmer Switches EA
Mfr # CS420V-BU
Zoro # G416128821
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Type
Toggle
Wiring Method
Side
Voltage AC
120/277 VAC
Application - Prewired Relay
Commercial, Residential
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS420V-BU
Zoro #
G416128821
UPC #
32664735165
Country of Origin
China
Details
Type
Toggle
Wiring Method
Side
Voltage AC
120/277 VAC
Application - Prewired Relay
Commercial, Residential
Color
Ivory
Watts
1 HP at 120 VAC, 2 HP at 240/277 VAC
Standards
UL (Canada and US), UL 20, NOM 426
Description
120/277 VAC, 20 A, 4-Way, Ivory, PVC Body, Nylon Toggle, Side Wiring, AC Toggle Switch Bulk Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.