Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches

  • Mfr # RF9617AW

  • Zoro # G715719140


product price: $33.42
/ea

Key Features

Color - Motion Sensing and Dimming
Alpine white
Switch Type - Motion Sensing and Dimming
Three-way
Standards
cULus Listed
Wiring Method
Wiring leads
Operating Temp.
32 to 104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF9617AW
Zoro #
G715719140
UPC #
32664755224
Country of Origin
China

Details

Color - Motion Sensing and Dimming
Alpine white
Switch Type - Motion Sensing and Dimming
Three-way
Standards
cULus Listed
Wiring Method
Wiring leads
Operating Temp.
32 to 104°F
Use With - Motion Sensing and Dimming
RF9601
Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.