
Light and Dimmer Switches
Mfr # SUL06P-LA-KB-LW
Zoro # G121855494
product price: $5.35
/eaKey Features
Wiring Method
Back and side
Voltage
120V
Standards
cULus Listed, NOM
Description/Special Features
No neutral required
Switch Type - Motion Sensing and Dimming
Dimmer switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUL06P-LA-KB-LW
Zoro #
G121855494
UPC #
032664765421
Country of Origin
China
Details
Wiring Method
Back and side
Voltage
120V
Standards
cULus Listed, NOM
Description/Special Features
No neutral required
Switch Type - Motion Sensing and Dimming
Dimmer switch
Number of Gangs
2, 3, 1
Grade
Residential
Operating Temp.
-4 to 158 °F
Color - Motion Sensing and Dimming
Light almond
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.