Zoro Homepage

Light and Dimmer Switches

  • Mfr # SUL06P-W-KB-L

  • Zoro # G115719153


product price: $36.99
/ea

Key Features

Color - Motion Sensing and Dimming
White
Voltage
120V
Grade
Residential
Description/Special Features
No neutral required
Switch Type - Motion Sensing and Dimming
Dimmer switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUL06P-W-KB-L
Zoro #
G115719153
UPC #
32664759635
Country of Origin
China

Details

Color - Motion Sensing and Dimming
White
Voltage
120V
Grade
Residential
Description/Special Features
No neutral required
Switch Type - Motion Sensing and Dimming
Dimmer switch
Operating Temp.
-4 to 158 °F
Wiring Method
Back and side
Number of Gangs
3, 1, 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.