
Light Switch and Control Accessories
Mfr # 7501-9B
Zoro # G515710323
product price: $0.84
/eaSold in multiples of 10 for $8.40
Key Features
Amps AC
15A
Number of Poles
1
Voltage AC
120/277 V
Color
Brown
Switch Type
Single-pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7501-9B
Zoro #
G515710323
UPC #
10032664737272
Country of Origin
United States
Details
Amps AC
15A
Number of Poles
1
Item
Standard grade decorator switch
Voltage AC
120/277 V
Color
Brown
Switch Type
Single-pole
Wiring Method
Back and push
Standards
cULus Listed
Description
120/277 VAC, 15 A, 1-Pole, Maintained, Back/Push Wiring, Brown, Thermoplastic, Flush Mount, Standard Rocker, Auto Grounding, Decorator Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.