Zoro Homepage

Lighting Contactors EA

  • Mfr # ECL03B1A3A

  • Zoro # G721851735


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Series
ECL03
Standards
UL, CUL
Coil Voltage
110/120 V
Enclosure NEMA Rating
NEMA 1
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL03B1A3A
Zoro #
G721851735
UPC #
78211401681
Country of Origin
Dominican Republic

Details

Series
ECL03
Standards
UL, CUL
Coil Voltage
110/120 V
Enclosure NEMA Rating
NEMA 1
Number of Poles
3
Current Rating
20 A

Description

600 V, 110 VAC 50 Hz/120 VAC 60 Hz Coil, 20 A, Polyester Urethane Powder Coated, ANSI 61 Gray, Painted Steel Enclosure, 3-Pole, NEMA 1, Non-Combination Electrically Held, Enclosed Lighting Contactor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.