Limit Switch Adapter Plate, Surface Mount
Mfr # E50KH7
Zoro # G5231931
product price: $22.59
/eaKey Features
For Use With
Mfr. No. E50
Features
Heavy Duty
Certifications
UL Listed
Operating temperature - min
-40°F
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50KH7
Zoro #
G5231931
UPC #
782113320083
Country of Origin
Mexico
Dimensions
Product Width
.5 in
Product Height
4.56 in
Product Length/Depth
1.5 in
Overall Width
4 in
Overall Height
6 in
Overall Length
2 1/2 in
Details
Item
Adapter Plate
For Use With
Mfr. No. E50
Features
Heavy Duty
Certifications
UL Listed
Operating temperature - min
-40°F
Enclosure Material
Aluminum
Operating temperature - max
201°F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch mounting adapter
Compatible Product Type
Limit Switch
Product Type
Adapter Plate
Compatible with Series
E50
Description
Adapter Plate, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.