Zoro Homepage

Limit Switch Arm, Roller, 4.24 In Arm L

  • Mfr # E50KL539

  • Zoro # G5232726


product price: $87.59
/ea
Free Shipping & Returns

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Stainless steel
Roller Dia.
0.69 in
Arm Width
0.69 in
Arm Length
1.00 in to 3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL539
Zoro #
G5232726
UPC #
782113361871
Country of Origin
Mexico

Dimensions

Roller Dia.
0.69 in
Arm Width
0.69 in
Arm Length
1.00 in to 3.75 in
Roller Width
0.25 in
Arm Depth
4.6 in
Product Length/Depth
4.6 in
Product Height
.84 in
Product Width
.69 in
Arm Length - Minimum
1 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.69 in
Arm Length - Maximum
3.75 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Stainless steel
Roller Material
Metal
Actuator Type
Adjustable Roller
Roller Position
Front
Arm Material
Stainless Steel
Type
Accessory
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Series
E50
Actuator Style
Rotary Lever Roller
Operating temperature - max
200°F
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Used with
Used with side rotary
Operating temperature - min
10°F
Actuator
Adjustable ball bearing roller
Certifications
UL Listed
Operating Temperature - Maximum
200 Degrees F
Compatible with Series
E50
Compatible with Brand
Eaton
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Adjustability
Adjustable
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Arm Adjustability
Adjustable
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.00 in to 3.75 in, Roller Position Front, Roller Dia. 0.69 in, Roller Width 0.25 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.69 in, Arm Depth 4.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.