Zoro Homepage

Limit Switch Head, Wbbl Stick, Top, 4.96 In

  • Mfr # LS-XS

  • Zoro # G7214681


product price: $30.89
/ea

Key Features

Actuator Style
Coil Spring
Actuator Location
Top
Actuator Length
4.96 in
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-XS
Zoro #
G7214681
UPC #
094726576390
Country of Origin
Germany

Dimensions

Actuator Length
4.96 in
Product Height
4.96 in
Product Width
1.22 in
Product Length/Depth
1.22 in
Overall Depth
1.22 in
Overall Height
4.96 in
Manufacturer Warranty Length
1 yr
Overall Width
1.22 in

Details

Item
Limit Switch Head
Actuator Style
Coil Spring
Actuator Location
Top
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
Movement
Vertical
Description/Special Features
Momentary
Operating Temp.
-13 Degrees to 158 Degrees F
Standards
RoHS, UL Listed
Travel
Operating Travel 20 Degrees , Reset Travel 3 Degrees , Total Travel 26 Degrees
Operating Force
1 N
Voltage Rating
415V AC
Amps
10
IP Rating
IP66, IP67
Type
LS-Titan
Actuator
Spring rod (wobble)
Series
LS
Operating temperature - max
158°F
Enclosure material
Plastic
Special features
Head only
Environmental rating
IP66, IP67
Certifications
UL Listed
Operating temperature - min
-13°F
Product Name
Eaton LS-Titan miniature DIN limit switch
Compatible with Series
LS-Titan
Includes Actuator
Actuator Included
Arm Material
Metal
Operating Temperature - Maximum
158 Degrees F
Reset Travel
22 Degrees
Directional Movement
Omnidirectional
Compatible with Brand
Eaton
Operating Torque
8.88 in-lb
Operating Temperature - Minimum
-13 Degrees F
Differential Travel
26 Degrees
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6
Compatible with Manufacturer Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Total Travel
26 Degrees
Arm Adjustability
Fixed
Action
Momentary
Pretravel
20 Degrees
Overtravel
20 Degrees
Compatible Manufacturer Part Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Manufacturer Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible with Manufacturer Model No.
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible with Mfr. Model No.
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
For Use with Mfr Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
For Use With Mfr. Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Pump Manufacturer Part Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Mfr. Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A

Description

Limit Switch Head, Actuator Style Coil Spring, Actuator Location Top, Actuator Length 4.96 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 20 Degrees , Reset Travel 3 Degrees , Total Travel 26 Degrees , Movement Vertical, Operating Force 1 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.