Zoro Homepage

Line Side Adapter

  • Mfr # XTPAXLSAD

  • Zoro # G1415364


product price: $42.89
/ea

Key Features

Type
Accessory
Frame Size
D
For Use With
Series XT MMP Frame D Contactors
Accessory Type
Commoning Link Terminal
Product Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPAXLSAD
Zoro #
G1415364
UPC #
786685364506
Country of Origin
Germany

Dimensions

Frame Size
D
Product Width
3 in
Product Length/Depth
2.75 in
Overall Depth
2.75 in
Overall Height
2.5 in
Overall Width
3 in

Details

Type
Accessory
Item
Commoning Link
For Use With
Series XT MMP Frame D Contactors
Accessory Type
Commoning Link Terminal
Special features
XTPR to create a UL 508 Type E/F manual combination starter
Used with
XTPR to create a UL 508 Type E/F manual combination starter
Product Name
Eaton motor control commoning link
Compatible with Series
XT

Description

Commoning Link, Accessory Type Commoning Link Terminal, Frame Size D, Overall Height 2.5 in, Overall Width 3 in, Compatible with Series XT, Overall Depth 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.