Zoro Homepage

Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In

  • Mfr # E50DW1

  • Zoro # G5231974


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Wobble Stick
Actuator Location
Top
Actuator Length
1.1 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50DW1
Zoro #
G5231974
UPC #
782113290669
Country of Origin
Mexico

Dimensions

Actuator Length
1.1 in
Product Length/Depth
1.85 in
Product Height
1.78 in
Product Width
1.54 in
Overall Height
1.78 in
Overall Depth
1.85 in
Overall Width
1.54 in
Manufacturer Warranty Length
1 yr

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.1 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Top, Operating Force 0.67 N, Operating Temp. 14 Degrees to 221 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.