Zoro Homepage

Load Center, 12 Spaces, 100A, 120/240 V, 1 Phase

  • Mfr # MBE1224B100BTS

  • Zoro # G515548193


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
12
Amps
100A
Voltage
120/240 V
Phase
1
Height
23.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224B100BTS
Zoro #
G515548193
UPC #
-
Country of Origin
United States

Dimensions

Height
23.88 in
Depth
5.38 in

Details

Item
Load Center
Number of Spaces
12
Amps
100A
Voltage
120/240 V
Phase
1
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

Eaton's residential meter breakers are service entrance equipment systems that consist of a single meter socket and load center or a meter socket and main breaker combined in one enclosure. This design provides the contractor with labor and material savings. The meter breakers are constructed to meet the latest NEC wire bending space requirements. The MBE1224B100BTS is a 100 ampere, 12 space, 24 circuit outdoor panel. This is a EUSERC rated panel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.