Zoro Homepage

Load Center, 12 Spaces, 120/240 V, Main Breaker, Single-phase Phase

  • Mfr # MBE1224PVL100F

  • Zoro # G015720136


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Breaker
Number of Spaces
12
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224PVL100F
Zoro #
G015720136
UPC #
78668901692
Country of Origin
United States

Dimensions

Height
33.9 in
Width
14.45 in
Depth
5.31 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Breaker
Number of Spaces
12
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure Material
Galvanized Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

EATON BR SOLAR METER BREAKER, BR SOLAR-READY, LINE-SIDE CONNECTION, BR MAIN BREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.