Zoro Homepage

Load Center, 12 Spaces, 125A, 120/240 V, Main Lug, Single-phase Phase

  • Mfr # CHP12L125

  • Zoro # G616237880


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240 V
Phase
Single-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP12L125
Zoro #
G616237880
UPC #
786689054557
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
16.75 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240 V
Phase
Single-phase
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper

Description

Plug-on neutral design main lug load center. Features quick installation and a clean, professional look. Plug-on neutral breaker box eliminates pigtail connection for time and labor savings. Dedicated neutral bus for breaker connection. In-board neutral bar increases gutter space for professional installation of conductors. Backed out neutral screws allows for quick connection of neutral and ground conductors. Optimized knockout locations for additional access. Self-leveling tabs for quick drywall offset and helps simplify installation. Rigid cover spine provides strength when twist outs are removed allowing for easier removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.