Zoro Homepage

Load Center, 125A, 120/240VAC, 1Ph Phase

  • Mfr # CHM1N9N4NS

  • Zoro # G215720097


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Amps
125A
Voltage
120/240VAC
Phase
1Ph
Height
7.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM1N9N4NS
Zoro #
G215720097
UPC #
78668932102
Country of Origin
United States

Dimensions

Height
7.5 in
Width
9.5 in
Depth
6.8 in

Details

Item
Load Center
Amps
125A
Voltage
120/240VAC
Phase
1Ph

Description

EATON PEDESTAL MOUNT METERED, L/POS 1: NEMA 14-50R NON-GRD FAULT, C/POS 2: NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.