Load Center, 2 Spaces, 125A, 1 Phase
- Mfr # BRSF125
- Zoro # G615709739
product price:Â
$
49.15
/ea
Key Features
Number of Spaces
2
Amps
125 A
Height
1 in
Width
1 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRSF125
- Zoro #
- G615709739
- UPC #
- 78667600176
- Country of Origin
- Dominican Republic
- Item
- Load Center
- Number of Spaces
- 2
- Amps
- 125 A
- Phase
- 1
Dimensions
- Height
- 1 in
- Width
- 1 in
- Depth
- 1 in
Description
125 A, 2-Pole, 8 to 2/0 AWG, Aluminum/Copper, Load Center Main and Sub-Feed Lug Block
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.