This item is Discontinued.

Eaton Load Center, 20 Spaces, 200A, 120/240 VAC, Main Lug, Single-phase Phase BRP20L200R

This item is Discontinued.

Eaton

Load Center, 20 Spaces, 200A, 120/240 VAC, Main Lug, Single-phase Phase (Discontinued)

Mfr # BRP20L200R
Zoro # G015709490
UPC # 78668905928
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRP20L200R
Zoro #
G015709490
UPC #
78668905928
Country of Origin
United States

Dimensions

Height
5.7 in
Width
14.31 in
Depth
3.88 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Voltage
120/240 VAC
Phase
Single-phase
Short Circuit Current Rating
10 kA
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

120/240 VAC, 1-Phase, 200 A, 10 kA, 3-Wire, 40-Circuit, 20-Space, X11R Enclosure Size Designation, NEMA 3R, Outdoor, Gray Trim, Tin Plated Aluminum Bus, Insulated/Bondable Split Plug-On Neutral, Main Lug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.