Load Center, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, Single-phase Phase

  • Mfr # 256126

  • Zoro # G504159898


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
Single-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256126
Zoro #
G504159898
UPC #
786689053154
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
23 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
Single-phase
Short Circuit Current Rating
10kAIC
Included Enclosure Cover
Combination
Recommended Surface Cover
Cover included
Recommended Flush Cover
Included
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Includes
Cover
Standards
UL 50
Case Material
Metal

Description

Features
  • BR load centers house the branch circuit breakers
  • Wiring required to distribute power to individual circuits
  • Panels serve as main breaker for service entrances
  • Combination cover for flush or surface mount
Specifications
  • Amperage: 200A
  • Voltage: 120/240V
  • Circuit: 40
  • Spaces: 20
  • Poles: 40
  • Country of Origin: United States
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.