Zoro Homepage

Load Center, 20 Spaces, 200A Amps, 120/240V AC

  • Mfr # BRP20L200

  • Zoro # G108580906


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP20L200
Zoro #
G108580906
UPC #
786676447454
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
23 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BRP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Specially designed for easy installation, Eaton's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.