Zoro Homepage

Load Center, 30 Spaces, 200A, 120/240V, Main Lug, Single-phase Phase

  • Mfr # BRP30L200G

  • Zoro # G415709335


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Voltage
120/240V
Phase
Single-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP30L200G
Zoro #
G415709335
UPC #
78668904408
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
29.12 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10kA
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

EATON EATON BR MAIN LUG LOADCENTER, GROUND BAR, MAIN LUG ONLY, 200 A, X5, ALUMIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.